
Timing G BELT - L PITCH T-BELTS L=40.5in P=0.375in W=1.50in
Mfr # 405L150
Zoro # G111094070
product price:Â $48.65
/eaKey Features
Pitch
0.375 in
Outside Length
40.5 in
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405L150
Zoro #
G111094070
UPC #
746041155131
Country of Origin
Spain
Dimensions
Outside Length
40.5 in
Top Width
1.5 in
Details
Pitch
0.375 in
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
L
Application
General Industry
Number of Teeth
108
Belt Material
Chloroprene
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.