Shop MEGADYNE
See all product information
Create Account
Timing G BELT - L PITCH T-BELTS L=42.0in P=0.375in W=0.50in
Mfr # 420L050
Zoro # G211092167
product price:Â $20.45
/eaKey Features
Top Width
0.5 in
Pitch
3/8 in
Number of Teeth
112
Belt Material
Polycholoroprene
V-Belt Section
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
420L050
Zoro #
G211092167
UPC #
746041155803
Country of Origin
Spain
Dimensions
Top Width
0.5 in
Outside Length
42 in
Pitch Length
42 in
Belt Trade Size
L
Details
Pitch
3/8 in
Number of Teeth
112
Belt Material
Polycholoroprene
V-Belt Section
L
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Application
General Industry
Maximum Operating Temperature
80 Degrees C
Industry Number
420L050
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Tooth Location
One Side
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.