
Timing G BELT - L PITCH T-BELTS L=42.0in P=0.375in W=0.59in
Mfr # 420L059
Zoro # G711092179
product price:Â $23.39
/eaKey Features
Number of Teeth - Timing Belts
112
Width - Timing Belts
0.59 in
For Use With
General Industry
Standards
ARPM IP-24
Material
Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
420L059
Zoro #
G711092179
UPC #
746041454777
Country of Origin
Spain
Dimensions
Width - Timing Belts
0.59 in
Outside Length
42 in
Details
Number of Teeth - Timing Belts
112
For Use With
General Industry
Standards
ARPM IP-24
Material
Chloroprene
Temp. Range
-25 C to 80 C
V-Belt Section
L
Banded Belt
Timing Belt
Pitch
0.375 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.