
Timing G BELT - L PITCH T-BELTS L=42.0in P=0.375in W=2.25in
Mfr # 420L225
Zoro # G911091941
product price:Â $77.85
/eaKey Features
Belt Material
Chloroprene
Standards
ARPM IP-24
Pitch
0.375 in
Outside Length
42 in
V-Belt Section
L
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
420L225
Zoro #
G911091941
UPC #
746041155919
Country of Origin
Spain
Dimensions
Outside Length
42 in
Top Width
2.25 in
Details
Belt Material
Chloroprene
Standards
ARPM IP-24
Pitch
0.375 in
V-Belt Section
L
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Application
General Industry
Number of Teeth
112
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.