Timing G BELT - L PITCH T-BELTS L=42.0in P=0.375in W=7.0in
Mfr # 420L700
Zoro # G811091836
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
112
Width - Timing Belts
7 in
Standards
ARPM IP-24
Pitch
0.375 in
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
420L700
Zoro #
G811091836
UPC #
746041528553
Country of Origin
Spain
Dimensions
Width - Timing Belts
7 in
Outside Length
42 in
Details
Number of Teeth - Timing Belts
112
Standards
ARPM IP-24
Pitch
0.375 in
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
For Use With
General Industry
Material
Chloroprene
V-Belt Section
L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.