
Timing G BELT - L PITCH T-BELTS L=45.0in P=0.375in W=4.0in
Mfr # 450L400
Zoro # G011091971
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
120
Width - Timing Belts
4 in
For Use With
General Industry
V-Belt Section
L
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
450L400
Zoro #
G011091971
UPC #
746041156985
Country of Origin
Spain
Dimensions
Width - Timing Belts
4 in
Outside Length
45 in
Details
Number of Teeth - Timing Belts
120
For Use With
General Industry
V-Belt Section
L
Banded Belt
Timing Belt
Pitch
0.375 in
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Material
Chloroprene
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.