
Timing G BELT - L PITCH T-BELTS L=51.0in P=0.375in W=10.0in
Mfr # 510L1000
Zoro # G111091871
product price:Â $441.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
136
Width - Timing Belts
10 in
V-Belt Section
L
Banded Belt
Timing Belt
Material
Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
510L1000
Zoro #
G111091871
UPC #
746041436537
Country of Origin
Spain
Dimensions
Width - Timing Belts
10 in
Outside Length
51 in
Details
Number of Teeth - Timing Belts
136
V-Belt Section
L
Banded Belt
Timing Belt
Material
Chloroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 85 C
Pitch
0.375 in
For Use With
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.