
Timing G BELT - L PITCH T-BELTS L=51.0in P=0.375in W=8.0in
Mfr # 510L800
Zoro # G611091968
product price:Â $343.99
/ea
Free Shipping & Returns
Key Features
Pitch
0.375 in
Standards
ARPM IP-24
V-Belt Section
L
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
510L800
Zoro #
G611091968
UPC #
746041158729
Country of Origin
Spain
Dimensions
Outside Length
51 in
Top Width
8 in
Details
Pitch
0.375 in
Standards
ARPM IP-24
V-Belt Section
L
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Application
General Industry
Number of Teeth
136
Belt Material
Chloroprene
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.