
Timing G BELT - L PITCH T-BELTS L=54.0in P=0.375in W=0.75in
Mfr # 540L075
Zoro # G711090786
product price:Â $36.75
/eaKey Features
Belt Material
Chloroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
Pitch
0.375 in
V-Belt Section
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
540L075
Zoro #
G711090786
UPC #
746041159306
Country of Origin
Spain
Dimensions
Outside Length
54 in
Top Width
0.75 in
Details
Belt Material
Chloroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
Pitch
0.375 in
V-Belt Section
L
Temp. Range
-25 C to 80 C
Application
General Industry
Number of Teeth
144
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.