
Timing G BELT - L PITCH T-BELTS L=54.0in P=0.375in W=0.78in
Mfr # 540L078
Zoro # G711090885
product price:Â $35.65
/eaKey Features
Number of Teeth - Timing Belts
144
Width - Timing Belts
0.78 in
Temp. Range
-25 C to 80 C
Material
Chloroprene
Standards
ARPM IP-24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
540L078
Zoro #
G711090885
UPC #
746041483111
Country of Origin
Spain
Dimensions
Width - Timing Belts
0.78 in
Outside Length
54 in
Details
Number of Teeth - Timing Belts
144
Temp. Range
-25 C to 80 C
Material
Chloroprene
Standards
ARPM IP-24
Pitch
0.375 in
For Use With
General Industry
Banded Belt
Timing Belt
V-Belt Section
L
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.