
Timing G BELT - L PITCH T-BELTS L=60.0in P=0.375in W=0.37in
Mfr # 600L037
Zoro # G411091748
product price:Â $20.29
/eaKey Features
Top Width
0.37 in
Pitch
0.375 in
Number of Teeth
160
Belt Material
Chloroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600L037
Zoro #
G411091748
UPC #
746041160708
Country of Origin
Spain
Dimensions
Top Width
0.37 in
Outside Length
60 in
Details
Pitch
0.375 in
Number of Teeth
160
Belt Material
Chloroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
L
Standards
ARPM IP-24
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.