Timing G BELT - L PITCH T-BELTS L=60.0in P=0.375in W=1.50in

  • Mfr # 600L150

  • Zoro # G311092142


product price:  $65.39
/ea

Key Features

Top Width
1.5 in
Belt Material
Chloroprene
Pitch
0.375 in
V-Belt Section
L
Outside Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600L150
Zoro #
G311092142
UPC #
746041160791
Country of Origin
Spain

Dimensions

Top Width
1.5 in
Outside Length
60 in

Details

Belt Material
Chloroprene
Pitch
0.375 in
V-Belt Section
L
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Application
General Industry
Number of Teeth
160

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.