
Timing G BELT - L PITCH T-BELTS L=60.0in P=0.375in W=3.0in
Mfr # 600L300
Zoro # G811091973
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Outside Length
60 in
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
Pitch
0.375 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600L300
Zoro #
G811091973
UPC #
746041160838
Country of Origin
Spain
Dimensions
Outside Length
60 in
Top Width
3 in
Details
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
Pitch
0.375 in
V-Belt Section
L
Belt Material
Chloroprene
Application
General Industry
Number of Teeth
160
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.