
Timing G BELT - L PITCH T-BELTS L=60.0in P=0.375in W=4.50in
Mfr # 600L450
Zoro # G511092133
product price:Â $202.99
/ea
Free Shipping & Returns
Key Features
Top Width
4.5 in
Pitch
0.375 in
Number of Teeth
160
Belt Material
Chloroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
600L450
Zoro #
G511092133
UPC #
746041160869
Country of Origin
Spain
Dimensions
Top Width
4.5 in
Outside Length
60 in
Details
Pitch
0.375 in
Number of Teeth
160
Belt Material
Chloroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
L
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.