
Timing G BELT - L PITCH T-BELTS L=60.0in P=0.375in W=5.0in
Mfr # 600L500
Zoro # G811092048
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene
Pitch
0.375 in
Banded Belt
Timing Belt
Outside Length
60 in
V-Belt Section
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600L500
Zoro #
G811092048
UPC #
746041160876
Country of Origin
Spain
Dimensions
Outside Length
60 in
Top Width
5 in
Details
Belt Material
Chloroprene
Pitch
0.375 in
Banded Belt
Timing Belt
V-Belt Section
L
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Application
General Industry
Number of Teeth
160
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.