Timing G BELT - L PITCH T-BELTS L=66.0in P=0.375in W=10.0in

  • Mfr # 660L1000

  • Zoro # G611090794


product price:  $494.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
176
Width - Timing Belts
10 in
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Outside Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660L1000
Zoro #
G611090794
UPC #
746041162023
Country of Origin
China

Dimensions

Width - Timing Belts
10 in
Outside Length
66 in

Details

Number of Teeth - Timing Belts
176
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
L
For Use With
General Industry
Pitch
0.375 in
Standards
ARPM IP-24
Material
Chloroprene

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.