
Timing G BELT - L PITCH T-BELTS L=66.0in P=0.375in W=1.50in
Mfr # 660L150
Zoro # G411091106
product price:Â $75.49
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
176
Width - Timing Belts
1.5 in
Pitch
0.375 in
Banded Belt
Timing Belt
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
660L150
Zoro #
G411091106
UPC #
746041162054
Country of Origin
China
Dimensions
Width - Timing Belts
1.5 in
Outside Length
66 in
Details
Number of Teeth - Timing Belts
176
Pitch
0.375 in
Banded Belt
Timing Belt
For Use With
General Industry
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Material
Chloroprene
V-Belt Section
L
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.