Timing G BELT - L PITCH T-BELTS L=72.8in P=0.375in W=4.0in

  • Mfr # 728L400

  • Zoro # G111090027


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Standards
ARPM IP-24
V-Belt Section
L
Banded Belt
Timing Belt
Outside Length
72.8 in
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
728L400
Zoro #
G111090027
UPC #
746041163198
Country of Origin
Spain

Dimensions

Outside Length
72.8 in
Top Width
4 in

Details

Standards
ARPM IP-24
V-Belt Section
L
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Pitch
0.375 in
Application
General Industry
Number of Teeth
194
Belt Material
Chloroprene

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.