Timing G BELT - L PITCH T-BELTS L=73.1in P=0.375in W=2.0in

  • Mfr # 731L200

  • Zoro # G111091000


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Chloroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Outside Length
73.1 in
Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
731L200
Zoro #
G111091000
UPC #
746041522315
Country of Origin
Spain

Dimensions

Outside Length
73.1 in
Top Width
2 in

Details

Belt Material
Chloroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Pitch
0.375 in
V-Belt Section
L
Standards
ARPM IP-24
Application
General Industry
Number of Teeth
195

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.