
Timing G BELT - L PITCH T-BELTS L=81.7in P=0.375in W=3.0in
Mfr # 817L300
Zoro # G611090961
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
218
Width - Timing Belts
3 in
Temp. Range
-25 C to 80 C
V-Belt Section
L
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
817L300
Zoro #
G611090961
UPC #
746041164454
Country of Origin
Spain
Dimensions
Width - Timing Belts
3 in
Outside Length
81.7 in
Details
Number of Teeth - Timing Belts
218
Temp. Range
-25 C to 80 C
V-Belt Section
L
For Use With
General Industry
Material
Chloroprene
Pitch
0.375 in
Standards
ARPM IP-24
Banded Belt
Timing Belt
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.