
Timing G BELT - L PITCH T-BELTS L=81.7in P=0.375in W=5.50in
Mfr # 817L550
Zoro # G311091091
product price:Â $438.99
/ea
Free Shipping & Returns
Key Features
Top Width
5.5 in
Pitch
3/8 in
Number of Teeth
218
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
817L550
Zoro #
G311091091
UPC #
746041510978
Country of Origin
Spain
Dimensions
Top Width
5.5 in
Outside Length
81.7 in
Belt Trade Size
L
Pitch Length
81.7 in
Details
Pitch
3/8 in
Number of Teeth
218
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
V-Belt Section
L
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Application
General Industry
Industry Number
817L550
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Tooth Shape
Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.