Zoro Homepage

Timing G BELT MEGAP URETHANE/STEEL

  • Mfr # 124L037US

  • Zoro # G911086954


product price: $14.49
/ea

Key Features

Number of Teeth - Timing Belts
33
Width - Timing Belts
0.37 in
Temp. Range
-25 C to 80 C
Pitch
0.375 in
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124L037US
Zoro #
G911086954
UPC #
746041262365
Country of Origin
Italy

Dimensions

Width - Timing Belts
0.37 in
Outside Length
12.4 in

Details

Number of Teeth - Timing Belts
33
Temp. Range
-25 C to 80 C
Pitch
0.375 in
Standards
ARPM IP-24
Material
Thermoset Polyurethane
For Use With
General Industry
Banded Belt
Timing Belt
V-Belt Section
L

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.