Zoro Homepage

Timing G BELT MEGAP URETHANE/STEEL

  • Mfr # 150L150US

  • Zoro # G811087815


product price: $52.79
/ea

Key Features

Number of Teeth - Timing Belts
40
Width - Timing Belts
1.5 in
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150L150US
Zoro #
G811087815
UPC #
746041266615
Country of Origin
Italy

Dimensions

Width - Timing Belts
1.5 in
Outside Length
15 in

Details

Number of Teeth - Timing Belts
40
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
Material
Thermoset Polyurethane
For Use With
General Industry
V-Belt Section
L
Pitch
0.375 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.