
Timing G BELT MEGAP URETHANE/STEEL
Mfr # 200XL125US
Zoro # G511088617
product price: $41.99
/eaKey Features
Number of Teeth - Timing Belts
100
Width - Timing Belts
1.25 in
For Use With
General Industry
Material
Thermoset Polyurethane
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200XL125US
Zoro #
G511088617
UPC #
746041453145
Country of Origin
Italy
Dimensions
Width - Timing Belts
1.25 in
Outside Length
20 in
Details
Number of Teeth - Timing Belts
100
For Use With
General Industry
Material
Thermoset Polyurethane
V-Belt Section
XL
Banded Belt
Timing Belt
Pitch
0.2 in
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.