Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing G BELT MEGAP URETHANE/STEEL

  • Mfr # 330H150US

  • Zoro # G111090195


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
66
Width - Timing Belts
1.5 in
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Outside Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330H150US
Zoro #
G111090195
UPC #
746041285968
Country of Origin
Italy

Dimensions

Width - Timing Belts
1.5 in
Outside Length
33 in

Details

Number of Teeth - Timing Belts
66
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Pitch
0.5 in
Standards
ARPM IP-24
V-Belt Section
H
For Use With
General Industry
Material
Thermoset Polyurethane

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.