Zoro Homepage

Timing G BELT MEGAP URETHANE/STEEL

  • Mfr # 390H195US

  • Zoro # G111090843


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
78
Width - Timing Belts
1.95 in
V-Belt Section
H
Material
Thermoset Polyurethane
Outside Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390H195US
Zoro #
G111090843
UPC #
746041287672
Country of Origin
Italy

Dimensions

Width - Timing Belts
1.95 in
Outside Length
39 in

Details

Number of Teeth - Timing Belts
78
V-Belt Section
H
Material
Thermoset Polyurethane
Banded Belt
Timing Belt
For Use With
General Industry
Pitch
0.5 in
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.