
Timing G BELT MEGAP URETHANE/STEEL
Mfr # 480H700US
Zoro # G811090778
product price: $545.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
96
Width - Timing Belts
7 in
V-Belt Section
H
Banded Belt
Timing Belt
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480H700US
Zoro #
G811090778
UPC #
746041289942
Country of Origin
Italy
Dimensions
Width - Timing Belts
7 in
Outside Length
48 in
Details
Number of Teeth - Timing Belts
96
V-Belt Section
H
Banded Belt
Timing Belt
Material
Thermoset Polyurethane
Pitch
0.5 in
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
For Use With
General Industry
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.