
Timing G BELT MEGAP URETHANE/STEEL
Mfr # 510L050US
Zoro # G911090876
product price: $36.15
/eaKey Features
Number of Teeth - Timing Belts
136
Width - Timing Belts
0.5 in
Pitch
0.375 in
Standards
ARPM IP-24
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510L050US
Zoro #
G911090876
UPC #
746041292294
Country of Origin
Italy
Dimensions
Width - Timing Belts
0.5 in
Outside Length
51 in
Details
Number of Teeth - Timing Belts
136
Pitch
0.375 in
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
L
For Use With
General Industry
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.