Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing G BELT MEGAP URETHANE/STEEL

  • Mfr # 510L081US

  • Zoro # G811090860


product price: $51.35
/ea

Key Features

Number of Teeth - Timing Belts
136
Width - Timing Belts
0.81 in
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510L081US
Zoro #
G811090860
UPC #
746041292331
Country of Origin
Italy

Dimensions

Width - Timing Belts
0.81 in
Outside Length
51 in

Details

Number of Teeth - Timing Belts
136
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Pitch
0.375 in
V-Belt Section
L
For Use With
General Industry
Standards
ARPM IP-24
Material
Thermoset Polyurethane

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.