
Timing G BELT MEGAP URETHANE/STEEL
Mfr # 80XL050US
Zoro # G311089760
product price: $14.19
/eaKey Features
Number of Teeth - Timing Belts
40
Width - Timing Belts
0.5 in
For Use With
General Industry
Standards
ARPM IP-24
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80XL050US
Zoro #
G311089760
UPC #
746041296827
Country of Origin
Italy
Dimensions
Width - Timing Belts
0.5 in
Outside Length
8 in
Details
Number of Teeth - Timing Belts
40
For Use With
General Industry
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Pitch
0.2 in
Material
Thermoset Polyurethane
V-Belt Section
XL
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.