Timing G BELT OPEN END T-BELTS MAX ROLL LENGTH 488FT, price is per 1 foot

  • Mfr # LL050

  • Zoro # G711090793


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Width - Timing Belts
0.5 in
Material
Chloroprene
For Use With
General Industry
V-Belt Section
L
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL050
Zoro #
G711090793
UPC #
746041225452
Country of Origin
Spain

Dimensions

Width - Timing Belts
0.5 in

Details

Material
Chloroprene
For Use With
General Industry
V-Belt Section
L
Temp. Range
-25 C to 80 C
Pitch
0.375 in
Core Cord
Fiberglass
Standards
ARPM IP-24
Banded Belt
Timing Belt;Open End

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.