Zoro Homepage

Timing G BELT T-BELTS 10in WIDE

  • Mfr # 345L10.00

  • Zoro # G711088035


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
92
Width - Timing Belts
10.00 in
Pitch
0.375 in
For Use With
General Industry
V-Belt Section
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345L10.00
Zoro #
G711088035
UPC #
746041152314
Country of Origin
Spain

Dimensions

Width - Timing Belts
10.00 in
Outside Length
34.5 in

Details

Number of Teeth - Timing Belts
92
Pitch
0.375 in
For Use With
General Industry
V-Belt Section
L
Temp. Range
-25 C to 80 C
Material
Chloroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.