
Timing G BELT T-BELTS
Mfr # 1200XXH600
Zoro # G911088866
product price: $1,108.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
96
Width - Timing Belts
6 in
Material
Chloroprene
Pitch
1.25 in
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200XXH600
Zoro #
G911088866
UPC #
746041309275
Country of Origin
China
Dimensions
Width - Timing Belts
6 in
Outside Length
120 in
Details
Number of Teeth - Timing Belts
96
Material
Chloroprene
Pitch
1.25 in
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
For Use With
General Industry
Standards
ARPM IP-24
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.