
Timing G BELT T-BELTS
Mfr # 1800XXH1000
Zoro # G611086858
product price: $3,315.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
144
Width - Timing Belts
10 in
Banded Belt
Timing Belt
For Use With
General Industry
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1800XXH1000
Zoro #
G611086858
UPC #
746041407155
Country of Origin
China
Dimensions
Width - Timing Belts
10 in
Outside Length
180 in
Details
Number of Teeth - Timing Belts
144
Banded Belt
Timing Belt
For Use With
General Industry
V-Belt Section
XL
Material
Chloroprene
Temp. Range
-25 C to 80 C
Pitch
1.25 in
Standards
ARPM IP-24
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.