Zoro Homepage

Timing G BELT T-BELTS

  • Mfr # 210XL019

  • Zoro # G011088995


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Number of Teeth - Timing Belts
105
Width - Timing Belts
0.19 in
Pitch
0.2 in
For Use With
General Industry
V-Belt Section
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210XL019
Zoro #
G011088995
UPC #
746041145149
Country of Origin
Spain

Dimensions

Width - Timing Belts
0.19 in
Outside Length
21 in

Details

Number of Teeth - Timing Belts
105
Pitch
0.2 in
For Use With
General Industry
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Material
Chloroprene
Banded Belt
Timing Belt

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.