Zoro Homepage

Timing G BELT T-BELTS 3/16 WIDE

  • Mfr # 270XL018

  • Zoro # G711088950


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Number of Teeth - Timing Belts
135
Width - Timing Belts
0.18 in
Banded Belt
Timing Belt
For Use With
General Industry
Outside Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270XL018
Zoro #
G711088950
UPC #
746041498825
Country of Origin
Spain

Dimensions

Width - Timing Belts
0.18 in
Outside Length
27 in

Details

Number of Teeth - Timing Belts
135
Banded Belt
Timing Belt
For Use With
General Industry
Standards
ARPM IP-24
V-Belt Section
XL
Pitch
0.2 in
Temp. Range
-25 C to 80 C
Material
Chloroprene

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.