
Timing G BELT T-BELTS 31700-101-10.25
Mfr # 1700H10.25
Zoro # G011090080
product price: $1,119.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
340
Width - Timing Belts
10.25 in
Pitch
0.5 in
Material
Chloroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1700H10.25
Zoro #
G011090080
UPC #
746041142551
Country of Origin
Spain
Dimensions
Width - Timing Belts
10.25 in
Outside Length
170 in
Details
Number of Teeth - Timing Belts
340
Pitch
0.5 in
Material
Chloroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
For Use With
General Industry
V-Belt Section
H
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.