Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing G BELT T-BELTS 31700-101-10.25

  • Mfr # 1700H11.25

  • Zoro # G011089947


product price: $1,290.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
340
Width - Timing Belts
11.25 in
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Outside Length
170 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700H11.25
Zoro #
G011089947
UPC #
746041142599
Country of Origin
Spain

Dimensions

Width - Timing Belts
11.25 in
Outside Length
170 in

Details

Number of Teeth - Timing Belts
340
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
H
Pitch
0.5 in
Standards
ARPM IP-24
For Use With
General Industry
Material
Chloroprene

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.