
Timing G BELT T-BELTS 31700-101-18.3
Mfr # 1700H18.25
Zoro # G111089977
product price: $2,658.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
340
Width - Timing Belts
18.25 in
Temp. Range
-25 C to 80 C
For Use With
General Industry
Material
Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1700H18.25
Zoro #
G111089977
UPC #
746041142667
Country of Origin
Spain
Dimensions
Width - Timing Belts
18.25 in
Outside Length
170 in
Details
Number of Teeth - Timing Belts
340
Temp. Range
-25 C to 80 C
For Use With
General Industry
Material
Chloroprene
Pitch
0.5 in
V-Belt Section
H
Standards
ARPM IP-24
Banded Belt
Timing Belt
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.