
Timing G BELT T-BELTS
Mfr # 320L150
Zoro # G111086617
product price: $42.65
/eaKey Features
Number of Teeth - Timing Belts
85
Width - Timing Belts
1.5 in
Pitch
0.375 in
For Use With
General Industry
V-Belt Section
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320L150
Zoro #
G111086617
UPC #
746041151119
Country of Origin
Spain
Dimensions
Width - Timing Belts
1.5 in
Outside Length
32 in
Details
Number of Teeth - Timing Belts
85
Pitch
0.375 in
For Use With
General Industry
V-Belt Section
L
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
Material
Chloroprene
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.