
Timing G BELT T-BELTS
Mfr # 450H025
Zoro # G011091032
product price: $11.35
/eaKey Features
Number of Teeth - Timing Belts
90
Width - Timing Belts
0.25 in
Standards
ARPM IP-24
Pitch
0.5 in
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450H025
Zoro #
G011091032
UPC #
746041156466
Country of Origin
Spain
Dimensions
Width - Timing Belts
0.25 in
Outside Length
45 in
Details
Number of Teeth - Timing Belts
90
Standards
ARPM IP-24
Pitch
0.5 in
Banded Belt
Timing Belt
V-Belt Section
H
For Use With
General Industry
Material
Chloroprene
Temp. Range
-25 C to 80 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.