
Timing G BELT T-BELTS 5/32in WIDE
Mfr # 160XL016
Zoro # G711090014
product price: $3.79
/eaSold in multiples of 3 for $11.37
Key Features
Number of Teeth - Timing Belts
80
Width - Timing Belts
0.16 in
Material
Chloroprene
Outside Length
16 in
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160XL016
Zoro #
G711090014
UPC #
746041141967
Country of Origin
Spain
Dimensions
Width - Timing Belts
0.16 in
Outside Length
16 in
Details
Number of Teeth - Timing Belts
80
Material
Chloroprene
For Use With
General Industry
V-Belt Section
XL
Standards
ARPM IP-24
Banded Belt
Timing Belt
Pitch
0.2 in
Temp. Range
-25 C to 80 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.