
Timing G BELT T-BELTS 5/32in WIDE
Mfr # 190XL016
Zoro # G511090092
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Number of Teeth - Timing Belts
95
Width - Timing Belts
0.16 in
Standards
ARPM IP-24
Material
Chloroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190XL016
Zoro #
G511090092
UPC #
746041143909
Country of Origin
Spain
Dimensions
Width - Timing Belts
0.16 in
Outside Length
19 in
Details
Number of Teeth - Timing Belts
95
Standards
ARPM IP-24
Material
Chloroprene
Banded Belt
Timing Belt
Pitch
0.2 in
Temp. Range
-25 C to 80 C
V-Belt Section
XL
For Use With
General Industry
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.