
Timing G BELT T-BELTS
Mfr # 560XH063
Zoro # G311093989
product price: $69.65
/eaKey Features
Number of Teeth - Timing Belts
64
Width - Timing Belts
0.63 in
Outside Length
56 in
Pitch
0.875 in
Material
Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560XH063
Zoro #
G311093989
UPC #
746041420161
Country of Origin
Spain
Dimensions
Width - Timing Belts
0.63 in
Outside Length
56 in
Details
Number of Teeth - Timing Belts
64
Pitch
0.875 in
Material
Chloroprene
V-Belt Section
XL
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
For Use With
General Industry
Standards
ARPM IP-24
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.