Zoro Homepage

Timing G BELT T-BELTS

  • Mfr # 560XH068

  • Zoro # G411093995


product price: $67.79
/ea

Key Features

Number of Teeth - Timing Belts
64
Width - Timing Belts
0.68 in
Pitch
0.875 in
Temp. Range
-25 C to 80 C
Outside Length
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560XH068
Zoro #
G411093995
UPC #
746041309923
Country of Origin
United States

Dimensions

Width - Timing Belts
0.68 in
Outside Length
56 in

Details

Number of Teeth - Timing Belts
64
Pitch
0.875 in
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
For Use With
General Industry
Material
Chloroprene
V-Belt Section
XL
Standards
ARPM IP-24

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.