Zoro Homepage

Timing G BELT T-BELTS

  • Mfr # 581L100

  • Zoro # G511091068


product price: $44.49
/ea

Key Features

Number of Teeth - Timing Belts
155
Width - Timing Belts
1 in
V-Belt Section
L
Banded Belt
Timing Belt
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581L100
Zoro #
G511091068
UPC #
746041160197
Country of Origin
Spain

Dimensions

Width - Timing Belts
1 in
Outside Length
58.1 in

Details

Number of Teeth - Timing Belts
155
V-Belt Section
L
Banded Belt
Timing Belt
Standards
ARPM IP-24
Material
Chloroprene
Pitch
0.375 in
Temp. Range
-25 C to 80 C
For Use With
General Industry

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.