Zoro Homepage

Timing G BELT T-BELTS

  • Mfr # 660H037

  • Zoro # G811090112


product price: $31.45
/ea

Key Features

Number of Teeth - Timing Belts
132
Width - Timing Belts
0.37 in
Temp. Range
-25 C to 80 C
For Use With
General Industry
Pitch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660H037
Zoro #
G811090112
UPC #
746041161729
Country of Origin
Spain

Dimensions

Width - Timing Belts
0.37 in
Outside Length
66 in

Details

Number of Teeth - Timing Belts
132
Temp. Range
-25 C to 80 C
For Use With
General Industry
Pitch
0.5 in
Banded Belt
Timing Belt
Material
Chloroprene
Standards
ARPM IP-24
V-Belt Section
H

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.