
Timing G BELT T-BELTS 7-7/8in WIDE
Mfr # 1600XXH787
Zoro # G911088880
product price:Â $2,331.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
128
Width - Timing Belts
7.87 in
Banded Belt
Timing Belt
V-Belt Section
XL
Material
Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600XXH787
Zoro #
G911088880
UPC #
746041309701
Country of Origin
China
Dimensions
Width - Timing Belts
7.87 in
Outside Length
160 in
Details
Number of Teeth - Timing Belts
128
Banded Belt
Timing Belt
V-Belt Section
XL
Material
Chloroprene
Standards
ARPM IP-24
Pitch
1.25 in
Temp. Range
-25 C to 80 C
For Use With
General Industry
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.