
Timing G BELT T-BELTS
Mfr # 700XXH200
Zoro # G411091007
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
56
Width - Timing Belts
2 in
Material
Chloroprene
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700XXH200
Zoro #
G411091007
UPC #
746041309961
Country of Origin
China
Dimensions
Width - Timing Belts
2 in
Outside Length
70 in
Details
Number of Teeth - Timing Belts
56
Material
Chloroprene
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Banded Belt
Timing Belt
Standards
ARPM IP-24
Pitch
1.25 in
For Use With
General Industry
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.