
Timing G BELT T-BELTS CUT TO 4MM WIDE
Mfr # 130XL016
Zoro # G711087656
product price: $4.75
/eaSold in multiples of 2 for $9.50
Key Features
Number of Teeth - Timing Belts
65
Width - Timing Belts
0.16 in
Banded Belt
Timing Belt
For Use With
General Industry
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130XL016
Zoro #
G711087656
UPC #
746041140519
Country of Origin
Spain
Dimensions
Width - Timing Belts
0.16 in
Outside Length
13 in
Details
Number of Teeth - Timing Belts
65
Banded Belt
Timing Belt
For Use With
General Industry
V-Belt Section
XL
Standards
ARPM IP-24
Pitch
0.2 in
Temp. Range
-25 C to 80 C
Material
Chloroprene
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.